Indexing Plunger, All SS, Size: 4 D1= 3/4-10, D=10, Style B Non-Lockout W Locknut, Pin Not Hard

  • Mfr # K0632.112410A7

  • Zoro # G7265846


product price: $53.49
/ea

Key Features

Style
Knob
Grip Length
1-11/16"
Pin Dia.
25/64"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0632.112410A7
Zoro #
G7265846
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-11/16"
Pin Dia.
25/64"
Barrel Dia.
63/64"
Tip Length
0.393"
Barrel Height
0.98"
Length
3-17/64"
Thread Size
3/4"-10
Plunger Dia.
10.00mm
Tip Dia.
0.39"
Overall Length
83 mm
Plunger Width
10 mm
Thread Length
25 mm
Body Diameter
22 mm
Body Length
73 mm
Handle Diameter
33 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Finish
Uncoated
Final Nose Force
34 N
With Locking Plunger
No
Body Material
Stainless Steel
Handle Type
Mushroom Knob
Initial Nose Force
15 N
Thread-Locking Element Included
No
Plunger Projection
10 mm
Plunger Material
Stainless Steel
Retractable
Yes
Body Material Grade
303
Handle Material
Stainless Steel
Nose Shape
Pin
Measurement System
Inch
Body Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Retractable
Plunger Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 3/4 In.-10, Thread Length 25 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 10.00mm, Plunger Projection 10 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 73 mm, Final Nose Force 34 N, Initial Nose Force 15 N, Overall Length 83 mm, Plunger Width 10 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.