Indexing Plunger, All SS, Size: 4 D1= 3/4-10, D=10, Style D Lockout Type W Locknut, Pin Not Hard

  • Mfr # K0632.114410A7

  • Zoro # G7340588


product price: $75.55
/ea
Free Shipping & Returns

Key Features

Style
Knob
Grip Length
1-11/16"
Pin Dia.
25/64"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0632.114410A7
Zoro #
G7340588
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-11/16"
Pin Dia.
25/64"
Barrel Dia.
63/64"
Length
3-17/64"
Plunger Dia.
10.00mm
Tip Dia.
0.39"
Tip Length
0.393"
Thread Size
3/4"-10
Barrel Height
0.98"
Overall Length
74 mm
Thread Length
25 mm
Plunger Width
10 mm
Body Diameter
22 mm
Handle Diameter
33 mm
Body Length
64 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Initial Nose Force
15 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Body Material
Stainless Steel
With Locking Plunger
Yes
Final Nose Force
34 N
Plunger Projection
10 mm
Retractable
Yes
Plunger Finish
Uncoated
Handle Type
Mushroom Knob
Plunger Material
Stainless Steel
Plunger Material Grade
303
Body Finish
Uncoated
Body Material Grade
303
Measurement System
Inch
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Included
Includes Thread-Locking Element
Thread-Locking Element Included
Handle Material
Stainless Steel
Nose Shape
Pin
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 3/4 In.-10, Thread Length 25 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 10.00mm, Plunger Projection 10 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 64 mm, Final Nose Force 34 N, Initial Nose Force 15 N, Overall Length 74 mm, Plunger Width 10 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.