Indexing Plunger, All SS, Size: 4 D1= 3/4-16, D=12, Style A Non-Lockout WO Locknut, Pin Hard

  • Mfr # K0632.001412AO

  • Zoro # G7277125


product price:  $86.15
/ea
Free Shipping & Returns

Key Features

Style
Knob
Grip Length
1-49/64"
Pin Dia.
15/32"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0632.001412AO
Zoro #
G7277125
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-49/64"
Pin Dia.
15/32"
Length
3-27/64"
Thread Size
3/4"-16
Barrel Dia.
63/64"
Tip Length
0.472"
Plunger Dia.
12.00mm
Barrel Height
0.98"
Tip Dia.
0.47"
Thread Length
25 mm
Plunger Width
12 mm
Overall Length
87 mm
Body Length
75 mm
Body Diameter
22 mm
Handle Diameter
33 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Initial Nose Force
15 N
Thread-Locking Element Included
No
Plunger Projection
12 mm
Handle Type
Mushroom Knob
Plunger Material
Stainless Steel
Body Material
Stainless Steel
With Locking Plunger
No
Retractable
Yes
Plunger Finish
Uncoated
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Final Nose Force
39 N
Body Finish
Hardened
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Pin
Plunger Material Grade
420
Measurement System
Inch
Handle Material
Stainless Steel
Body Material Grade
303
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 3/4 In.-16, Thread Length 25 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 12.00mm, Plunger Projection 12 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 75 mm, Final Nose Force 39 N, Initial Nose Force 15 N, Overall Length 87 mm, Plunger Width 12 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.