Indexing Plunger, All SS, Size: 4 D1= 3/4-16, D=12, Style A Non-Lockout WO Locknut, Pin Not Hard

  • Mfr # K0632.111412AO

  • Zoro # G7265557


product price:  $80.95
/ea
Free Shipping & Returns

Key Features

Style
Knob
Grip Length
1-49/64"
Pin Dia.
15/32"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0632.111412AO
Zoro #
G7265557
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-49/64"
Pin Dia.
15/32"
Barrel Dia.
63/64"
Length
3-27/64"
Tip Length
0.472"
Thread Size
3/4"-16
Plunger Dia.
12.00mm
Tip Dia.
0.47"
Barrel Height
0.98"
Thread Length
25 mm
Plunger Width
12 mm
Overall Length
87 mm
Body Length
75 mm
Handle Diameter
33 mm
Body Diameter
22 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Plunger Finish
Uncoated
Retractable
Yes
Thread-Locking Element Included
No
Initial Nose Force
15 N
Body Material
Stainless Steel
Plunger Projection
12 mm
Handle Type
Mushroom Knob
With Locking Plunger
No
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Material
Stainless Steel
Final Nose Force
39 N
Nose Shape
Pin
Measurement System
Inch
Retractability
Retractable
Plunger Material Grade
303
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Finish
Uncoated
Handle Material
Stainless Steel
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 3/4 In.-16, Thread Length 25 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 12.00mm, Plunger Projection 12 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 75 mm, Final Nose Force 39 N, Initial Nose Force 15 N, Overall Length 87 mm, Plunger Width 12 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.