Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, All SS, Size: 4 D1= 3/4-16, D=12, Style D Lockout Type W Locknut, Pin Hard

  • Mfr # K0632.004412AO

  • Zoro # G7340256


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Style
Knob
Grip Length
1-49/64"
Pin Dia.
15/32"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0632.004412AO
Zoro #
G7340256
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-49/64"
Pin Dia.
15/32"
Tip Dia.
0.47"
Plunger Dia.
12.00mm
Length
3-27/64"
Thread Size
3/4"-16
Tip Length
0.472"
Barrel Height
0.98"
Barrel Dia.
63/64"
Thread Length
25 mm
Overall Length
78 mm
Plunger Width
12 mm
Body Length
66 mm
Handle Diameter
33 mm
Body Diameter
22 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Plunger Finish
Uncoated
Plunger Material
Stainless Steel
Retractable
Yes
Initial Nose Force
15 N
Handle Type
Mushroom Knob
With Locking Plunger
Yes
Plunger Projection
12 mm
Final Nose Force
39 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Body Material
Stainless Steel
Nose Shape
Pin
Body Finish
Hardened
Handle Material
Stainless Steel
Plunger Material Grade
420
Includes Locking Plunger
Locking Plunger Included
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Retractable
Body Material Grade
303
Measurement System
Inch
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 3/4 In.-16, Thread Length 25 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 12.00mm, Plunger Projection 12 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 66 mm, Final Nose Force 39 N, Initial Nose Force 15 N, Overall Length 78 mm, Plunger Width 12 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.