Indexing Plunger, All SS, Size: 4 D1= M20X1, 5, D=12, Style C Lockout Type WO Locknut, Pin Not Hard

  • Mfr # K0632.113412

  • Zoro # G7266065


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Style
Knob
Grip Length
1-49/64"
Pin Dia.
15/32"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0632.113412
Zoro #
G7266065
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-49/64"
Pin Dia.
15/32"
Tip Dia.
0.47"
Barrel Dia.
63/64"
Tip Length
0.472"
Plunger Dia.
12.00mm
Barrel Height
0.98"
Thread Size
M20x1.5
Length
3-27/64"
Thread Length
25 mm
Overall Length
78 mm
Plunger Width
12 mm
Body Length
66 mm
Handle Diameter
33 mm
Body Diameter
22 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Projection
12 mm
Plunger Finish
Uncoated
Initial Nose Force
15 N
Body Material
Stainless Steel
With Locking Plunger
Yes
Handle Type
Knob
Final Nose Force
39 N
Thread Pitch
1.5 mm
Retractable
Yes
Plunger Material
Stainless Steel
Body Finish
Uncoated
Body Material Grade
303
Plunger Material Grade
303
Measurement System
Metric
Includes Thread-Locking Element
Thread-Locking Element Included
Handle Material
Stainless Steel
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Included
Nose Shape
Ball
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M20x1.5, Thread Length 25 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 12.00mm, Plunger Projection 12 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 66 mm, Final Nose Force 39 N, Initial Nose Force 15 N, Overall Length 78 mm, Plunger Width 12 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.