Indexing Plunger, All SS, Size: 5 D1= 1-8, D=16, Style B Non-Lockout W Locknut, Pin Hard

  • Mfr # K0632.002516A8

  • Zoro # G7277396


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Style
Knob
Grip Length
1-13/16"
Pin Dia.
5/8"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0632.002516A8
Zoro #
G7277396
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-13/16"
Pin Dia.
5/8"
Length
3-49/64"
Thread Size
1"-8
Barrel Height
1.10"
Tip Length
0.629"
Barrel Dia.
1-7/64"
Tip Dia.
0.62"
Plunger Dia.
16.00mm
Thread Length
28 mm
Overall Length
106 mm
Plunger Width
16 mm
Handle Diameter
40 mm
Body Length
90 mm
Body Diameter
27 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Final Nose Force
46 N
Handle Type
Mushroom Knob
Plunger Projection
16 mm
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Finish
Uncoated
Initial Nose Force
20 N
With Locking Plunger
No
Retractable
Yes
Plunger Material
Stainless Steel
Thread-Locking Element Included
No
Body Material
Stainless Steel
Retractability
Retractable
Body Material Grade
303
Body Finish
Hardened
Handle Material
Stainless Steel
Plunger Material Grade
420
Nose Shape
Pin
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Inch
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 1 In.-8, Thread Length 28 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 16.00mm, Plunger Projection 16 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 90 mm, Final Nose Force 46 N, Initial Nose Force 20 N, Overall Length 106 mm, Plunger Width 16 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.