Indexing Plunger, All SS, Size: 5 D1= 1-8, D=16, Style C Lockout Type WO Locknut, Pin Not Hard

  • Mfr # K0632.113516A8

  • Zoro # G7266117


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Style
Knob
Grip Length
1-13/16"
Pin Dia.
5/8"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0632.113516A8
Zoro #
G7266117
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-13/16"
Pin Dia.
5/8"
Thread Size
1"-8
Tip Length
0.629"
Length
3-49/64"
Plunger Dia.
16.00mm
Barrel Height
1.10"
Barrel Dia.
1-7/64"
Tip Dia.
0.62"
Plunger Width
16 mm
Overall Length
96 mm
Thread Length
28 mm
Body Length
80 mm
Handle Diameter
40 mm
Body Diameter
27 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Initial Nose Force
20 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Final Nose Force
46 N
Plunger Material
Stainless Steel
Body Material
Stainless Steel
Plunger Projection
16 mm
Plunger Finish
Uncoated
Retractable
Yes
Handle Type
Mushroom Knob
With Locking Plunger
Yes
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Included
Measurement System
Inch
Nose Shape
Pin
Body Finish
Uncoated
Handle Material
Stainless Steel
Retractability
Retractable
Plunger Material Grade
303
Body Material Grade
303
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 1 In.-8, Thread Length 28 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 16.00mm, Plunger Projection 16 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 80 mm, Final Nose Force 46 N, Initial Nose Force 20 N, Overall Length 96 mm, Plunger Width 16 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.