Indexing Plunger, All SS, Size: 9 D1= 1/4-28, D=3, Style B Non-Lockout W Locknut, Pin Hard

  • Mfr # K0632.002903AJ

  • Zoro # G7277481


product price: $32.19
/ea

Key Features

Style
Knob
Grip Length
11/16"
Pin Dia.
7/64"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0632.002903AJ
Zoro #
G7277481
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
11/16"
Pin Dia.
7/64"
Tip Length
1.377"
Length
1-37/64"
Barrel Dia.
25/64"
Plunger Dia.
3.00mm
Thread Size
1/4"-28
Barrel Height
0.39"
Tip Dia.
0.11"
Plunger Width
3 mm
Overall Length
34.5 mm
Thread Length
10 mm
Handle Diameter
14 mm
Body Length
31 mm
Body Diameter
8 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Final Nose Force
10 N
Plunger Projection
3.5 mm
Plunger Finish
Uncoated
Body Material
Stainless Steel
Thread-Locking Element Included
No
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Handle Type
Mushroom Knob
Retractable
Yes
With Locking Plunger
No
Initial Nose Force
4.5 N
Plunger Material
Stainless Steel
Body Material Grade
303
Body Finish
Hardened
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Retractable
Nose Shape
Pin
Plunger Material Grade
420
Handle Material
Stainless Steel
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 1/4 In.-28, Thread Length 10 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 3.00mm, Plunger Projection 3.5 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 31 mm, Final Nose Force 10 N, Initial Nose Force 4.5 N, Overall Length 34.5 mm, Plunger Width 3 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.