Indexing Plunger, All SS, Size: 9 D1= 1/4-28, D=3, Style B Non-Lockout W Locknut, Pin Not Hard

  • Mfr # K0632.112903AJ

  • Zoro # G7265898


product price: $29.39
/ea

Key Features

Style
Knob
Grip Length
11/16"
Pin Dia.
7/64"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0632.112903AJ
Zoro #
G7265898
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
11/16"
Pin Dia.
7/64"
Tip Dia.
0.11"
Barrel Dia.
25/64"
Plunger Dia.
3.00mm
Tip Length
1.377"
Length
1-37/64"
Barrel Height
0.39"
Thread Size
1/4"-28
Overall Length
34.5 mm
Thread Length
10 mm
Plunger Width
3 mm
Body Length
31 mm
Handle Diameter
14 mm
Body Diameter
8 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Retractable
Yes
Plunger Finish
Uncoated
Final Nose Force
10 N
Handle Type
Mushroom Knob
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Projection
3.5 mm
With Locking Plunger
No
Plunger Material
Stainless Steel
Body Material
Stainless Steel
Thread-Locking Element Included
No
Initial Nose Force
4.5 N
Nose Shape
Pin
Handle Material
Stainless Steel
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Body Finish
Uncoated
Plunger Material Grade
303
Measurement System
Inch
Retractability
Retractable
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 1/4 In.-28, Thread Length 10 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 3.00mm, Plunger Projection 3.5 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 31 mm, Final Nose Force 10 N, Initial Nose Force 4.5 N, Overall Length 34.5 mm, Plunger Width 3 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.