Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, All SS, Size: 9 D1= 1/4-28, D=3, Style C Lockout Type WO Locknut, Pin Hard

  • Mfr # K0632.003903AJ

  • Zoro # G7277579


product price: $35.99
/ea

Key Features

Style
Knob
Grip Length
11/16"
Pin Dia.
7/64"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0632.003903AJ
Zoro #
G7277579
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
11/16"
Pin Dia.
7/64"
Barrel Height
0.39"
Plunger Dia.
3.00mm
Tip Length
1.377"
Length
1-37/64"
Thread Size
1/4"-28
Barrel Dia.
25/64"
Tip Dia.
0.11"
Overall Length
31.5 mm
Thread Length
10 mm
Plunger Width
3 mm
Handle Diameter
14 mm
Body Diameter
8 mm
Body Length
28 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Final Nose Force
10 N
Body Material
Stainless Steel
Plunger Finish
Uncoated
Initial Nose Force
4.5 N
With Locking Plunger
Yes
Retractable
Yes
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Handle Type
Mushroom Knob
Plunger Material
Stainless Steel
Plunger Projection
3.5 mm
Retractability
Retractable
Measurement System
Inch
Body Material Grade
303
Nose Shape
Pin
Includes Thread-Locking Element
Thread-Locking Element Included
Handle Material
Stainless Steel
Plunger Material Grade
420
Body Finish
Hardened
Includes Locking Plunger
Locking Plunger Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 1/4 In.-28, Thread Length 10 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 3.00mm, Plunger Projection 3.5 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 28 mm, Final Nose Force 10 N, Initial Nose Force 4.5 N, Overall Length 31.5 mm, Plunger Width 3 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.