Indexing Plunger, All SS, Size: 9 D1= M06X0, 75, D=3, Style B Non-Lockout W Locknut, Pin Not Hard

  • Mfr # K0632.112903

  • Zoro # G7266205


product price: $31.59
/ea

Key Features

Style
Knob
Grip Length
11/16"
Pin Dia.
7/64"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0632.112903
Zoro #
G7266205
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
11/16"
Pin Dia.
7/64"
Tip Length
1.377"
Barrel Height
0.39"
Length
1-37/64"
Tip Dia.
0.11"
Plunger Dia.
3.00mm
Thread Size
M6x0.75
Barrel Dia.
25/64"
Plunger Width
3 mm
Thread Length
10 mm
Overall Length
34.5 mm
Handle Diameter
14 mm
Body Diameter
8 mm
Body Length
31 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Material
Stainless Steel
With Locking Plunger
No
Retractable
Yes
Thread Pitch
0.75 mm
Plunger Projection
3.5 mm
Plunger Finish
Uncoated
Thread-Locking Element Included
No
Handle Type
Knob
Body Material
Stainless Steel
Final Nose Force
10 N
Initial Nose Force
4.5 N
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
303
Handle Material
Stainless Steel
Body Finish
Uncoated
Retractability
Retractable
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Ball
Plunger Material Grade
303
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M6x0.75, Thread Length 10 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 3.00mm, Plunger Projection 3.5 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 31 mm, Final Nose Force 10 N, Initial Nose Force 4.5 N, Overall Length 34.5 mm, Plunger Width 3 mm, Thread Pitch 0.75 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.