Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, All SS, Size: 9 D1= M06X0, 75, D=3, Style D Lockout Type W Locknut, Pin Not Hard

  • Mfr # K0632.114903

  • Zoro # G7340378


product price: $38.19
/ea

Key Features

Style
Knob
Grip Length
11/16"
Pin Dia.
7/64"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0632.114903
Zoro #
G7340378
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
11/16"
Pin Dia.
7/64"
Tip Dia.
0.11"
Plunger Dia.
3.00mm
Length
1-37/64"
Thread Size
M6x0.75
Barrel Height
0.39"
Barrel Dia.
25/64"
Tip Length
1.377"
Plunger Width
3 mm
Thread Length
10 mm
Overall Length
31.5 mm
Handle Diameter
14 mm
Body Length
28 mm
Body Diameter
8 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Handle Type
Knob
Retractable
Yes
Plunger Projection
3.5 mm
With Locking Plunger
Yes
Body Material
Stainless Steel
Initial Nose Force
4.5 N
Final Nose Force
10 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Material
Stainless Steel
Thread Pitch
0.75 mm
Plunger Finish
Uncoated
Body Material Grade
303
Body Finish
Uncoated
Measurement System
Metric
Retractability
Retractable
Nose Shape
Ball
Handle Material
Stainless Steel
Plunger Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M6x0.75, Thread Length 10 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 3.00mm, Plunger Projection 3.5 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 28 mm, Final Nose Force 10 N, Initial Nose Force 4.5 N, Overall Length 31.5 mm, Plunger Width 3 mm, Thread Pitch 0.75 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.