Indexing Plunger, Cam-Action, D=10, D1= 3/4-16, Steel, Style C, Without Locknut, Grip Powder Coated
Mfr # K0348.0610AO
Zoro # G7278069
product price:Â $29.55
/eaKey Features
Style
Knob
Grip Length
1-31/32"
Pin Dia.
25/64"
Knob Type
Cam Action
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0348.0610AO
Zoro #
G7278069
UPC #
-
Country of Origin
Germany
Dimensions
Grip Length
1-31/32"
Pin Dia.
25/64"
Tip Length
0.472"
Length
2-23/64"
Barrel Height
1.37"
Thread Size
3/4"-16
Plunger Dia.
10.00mm
Barrel Dia.
1-3/8"
Tip Dia.
0.39"
Body Length
58 mm
Overall Length
70 mm
Plunger Width
10 mm
Thread Length
35 mm
Handle Width
18 mm
Body Diameter
20 mm
Handle Length
50 mm
Handle Diameter
20 mm
Description
Indexing Plunger, Thread Size 3/4 In.-16, Thread Length 35 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 10.00mm, Plunger Projection 12 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 58 mm, Final Nose Force 60 N, Initial Nose Force 20 N, Overall Length 70 mm, Plunger Width 10 mm, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Plunger Finish Black Oxide, Retractable Yes, Standards REACH 1907/2006 (EC), RoHS 2011/65/EU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.