Indexing Plunger, Cam-Action, D=10, D1= 5/8-11, Steel, Style C, Without Locknut, Grip Powder Coated

  • Mfr # K0348.0610A6

  • Zoro # G7278111


product price:  $26.45
/ea

Key Features

Style
Knob
Grip Length
1-37/64"
Pin Dia.
25/64"
Knob Type
Cam Action
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0348.0610A6
Zoro #
G7278111
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-37/64"
Pin Dia.
25/64"
Thread Size
5/8"-11
Tip Length
0.393"
Plunger Dia.
10.00mm
Barrel Dia.
1-17/64"
Length
2-23/64"
Barrel Height
1.25"
Tip Dia.
0.39"
Thread Length
32 mm
Body Length
50.4 mm
Plunger Width
10 mm
Overall Length
60.4 mm
Handle Diameter
16 mm
Body Diameter
16 mm
Handle Width
14.4 mm
Handle Length
40 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Cam Action
Material
Steel
Finish
black oxide
Plunger Projection
10 mm
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Initial Nose Force
15 N
Final Nose Force
35 N
Handle Material
Steel
Body Material
Steel
Plunger Finish
Black Oxide
Retractable
Yes
Handle Type
Lever
Thread
Fully Threaded
Body Finish
Black Oxide
With Locking Plunger
Yes
Plunger Material
Steel
Plunger Material Grade
5.8
Body Material Grade
5.8
Nose Shape
Pin
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Included
Retractability
Retractable
Nose Material
Steel

Description

Indexing Plunger, Thread Size 5/8 In.-11, Thread Length 32 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 10.00mm, Plunger Projection 10 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 50.4 mm, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 60.4 mm, Plunger Width 10 mm, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.