Indexing Plunger, Cam-Action, D=10, D1= 5/8-11, Steel, Style D, With Locknut, Grip Powder Coated
Mfr # K0348.0710A6
Zoro # G7278918
product price:Â $26.45
/eaKey Features
Style
Knob
Grip Length
1-37/64"
Pin Dia.
25/64"
Knob Type
Cam Action
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0348.0710A6
Zoro #
G7278918
UPC #
-
Country of Origin
Germany
Dimensions
Grip Length
1-37/64"
Pin Dia.
25/64"
Plunger Dia.
10.00mm
Barrel Height
1.25"
Length
2-23/64"
Tip Length
0.393"
Tip Dia.
0.39"
Barrel Dia.
1-17/64"
Thread Size
5/8"-11
Plunger Width
10 mm
Body Length
50.4 mm
Thread Length
32 mm
Overall Length
60.4 mm
Body Diameter
16 mm
Handle Length
40 mm
Handle Diameter
16 mm
Handle Width
14.4 mm
Description
Indexing Plunger, Thread Size 5/8 In.-11, Thread Length 32 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 10.00mm, Plunger Projection 10 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 50.4 mm, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 60.4 mm, Plunger Width 10 mm, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Plunger Finish Black Oxide, Retractable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.