Indexing Plunger, Cam-Action, D=10, D1= M16, Steel, Style D, With Locknut, Grip Powder Coated

  • Mfr # K0348.071016

  • Zoro # G7278890


product price: $25.65
/ea

Key Features

Style
Knob
Grip Length
1-37/64"
Pin Dia.
25/64"
Knob Type
Cam Action
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0348.071016
Zoro #
G7278890
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-37/64"
Pin Dia.
25/64"
Barrel Height
1.25"
Length
2-23/64"
Barrel Dia.
1-17/64"
Tip Length
0.393"
Tip Dia.
0.39"
Thread Size
M16
Plunger Dia.
10.00mm
Plunger Width
10 mm
Thread Length
32 mm
Body Length
50.4 mm
Overall Length
60.4 mm
Body Diameter
16 mm
Handle Length
40 mm
Handle Width
14.4 mm
Handle Diameter
16 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Cam Action
Material
Steel
Finish
black oxide
Initial Nose Force
15 N
Handle Material
Steel
Body Finish
Black Oxide
Final Nose Force
35 N
Retractable
Yes
Plunger Finish
Black Oxide
Plunger Projection
10 mm
Body Material
Steel
With Locking Plunger
Yes
Thread
Fully Threaded
Plunger Material
Steel
Handle Type
Lever
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Includes Locking Plunger
Locking Plunger Included
Retractability
Retractable
Body Material Grade
5.8
Measurement System
Metric
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Shape
Ball
Plunger Material Grade
5.8
Nose Material
Steel

Description

Indexing Plunger, Thread Size M16, Thread Length 32 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 10.00mm, Plunger Projection 10 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 50.4 mm, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 60.4 mm, Plunger Width 10 mm, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Plunger Finish Black Oxide, Retractable Yes, Standards REACH 1907/2006 (EC), RoHS 2011/65/EU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.