Indexing Plunger, Cam-Action, D=10, D1= M16X1.5, Steel, Style C, Without Locknut, Grip Powder Coated

  • Mfr # K0348.0610161

  • Zoro # G7278139


product price:  $25.75
/ea

Key Features

Style
Knob
Grip Length
1-37/64"
Pin Dia.
25/64"
Knob Type
Cam Action
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0348.0610161
Zoro #
G7278139
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-37/64"
Pin Dia.
25/64"
Barrel Height
1.25"
Barrel Dia.
1-17/64"
Length
2-23/64"
Thread Size
M16x1.5
Plunger Dia.
10.00mm
Tip Length
0.393"
Tip Dia.
0.39"
Overall Length
60.4 mm
Thread Length
32 mm
Plunger Width
10 mm
Body Length
50.4 mm
Handle Width
14.4 mm
Handle Diameter
16 mm
Body Diameter
16 mm
Handle Length
40 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Cam Action
Material
Steel
Finish
black oxide
With Locking Plunger
Yes
Retractable
Yes
Initial Nose Force
15 N
Thread
Fully Threaded
Body Material
Steel
Plunger Projection
10 mm
Body Finish
Black Oxide
Plunger Finish
Black Oxide
Handle Material
Steel
Final Nose Force
35 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Material
Steel
Handle Type
Lever
Thread Pitch
1.5 mm
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Included
Plunger Material Grade
5.8
Nose Shape
Ball
Body Material Grade
5.8
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Material
Steel

Description

Indexing Plunger, Thread Size M16x1.5, Thread Length 32 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 10.00mm, Plunger Projection 10 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 50.4 mm, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 60.4 mm, Plunger Width 10 mm, Thread Pitch 1.5 mm, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.