Indexing Plunger, Cam-Action, D=4, D1= 3/8-24, Steel, Style C, Without Locknut, Grip Powder Coated

  • Mfr # K0348.0604AL

  • Zoro # G7278400


product price:  $23.15
/ea

Key Features

Style
Knob
Grip Length
63/64"
Pin Dia.
5/32"
Knob Type
Cam Action
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0348.0604AL
Zoro #
G7278400
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
63/64"
Pin Dia.
5/32"
Tip Dia.
0.15"
Barrel Dia.
25/32"
Thread Size
3/8"-24
Tip Length
0.236"
Plunger Dia.
4.00mm
Barrel Height
0.78"
Length
2-23/64"
Overall Length
38 mm
Thread Length
20 mm
Plunger Width
4 mm
Body Length
32 mm
Handle Width
9 mm
Handle Length
25 mm
Handle Diameter
10 mm
Body Diameter
10 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Cam Action
Material
Steel
Finish
black oxide
With Locking Plunger
Yes
Plunger Finish
Black Oxide
Handle Material
Steel
Plunger Projection
6 mm
Initial Nose Force
8 N
Final Nose Force
14 N
Body Finish
Black Oxide
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Handle Type
Lever
Thread
Fully Threaded
Body Material
Steel
Plunger Material
Steel
Retractable
Yes
Measurement System
Inch
Nose Shape
Pin
Plunger Material Grade
5.8
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Included
Body Material Grade
5.8
Nose Material
Steel

Description

Indexing Plunger, Thread Size 3/8 In.-24, Thread Length 20 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 4.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 32 mm, Final Nose Force 14 N, Initial Nose Force 8 N, Overall Length 38 mm, Plunger Width 4 mm, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Plunger Finish Black Oxide, Retractable Yes, Standards REACH 1907/2006 (EC), RoHS 2011/65/EU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.