Indexing Plunger, Cam-Action, D=5, D1= 3/8-16, Steel, Style C, Without Locknut, Grip Powder Coated

  • Mfr # K0348.0605A4

  • Zoro # G7278516


product price:  $24.19
/ea

Key Features

Style
Knob
Grip Length
63/64"
Pin Dia.
3/16"
Knob Type
Cam Action
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0348.0605A4
Zoro #
G7278516
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
63/64"
Pin Dia.
3/16"
Length
2-23/64"
Barrel Height
0.78"
Tip Length
0.236"
Tip Dia.
0.19"
Thread Size
3/8"-16
Plunger Dia.
5.00mm
Barrel Dia.
25/32"
Plunger Width
5 mm
Thread Length
20 mm
Body Length
32 mm
Overall Length
38 mm
Handle Length
25 mm
Handle Diameter
10 mm
Body Diameter
10 mm
Handle Width
9 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Cam Action
Material
Steel
Finish
black oxide
Body Material
Steel
Plunger Projection
6 mm
Plunger Material
Steel
Handle Type
Lever
With Locking Plunger
Yes
Initial Nose Force
8 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Thread
Fully Threaded
Handle Material
Steel
Final Nose Force
14 N
Body Finish
Black Oxide
Plunger Finish
Black Oxide
Retractable
Yes
Includes Locking Plunger
Locking Plunger Included
Nose Shape
Pin
Body Material Grade
5.8
Retractability
Retractable
Plunger Material Grade
5.8
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Inch
Nose Material
Steel

Description

Indexing Plunger, Thread Size 3/8 In.-16, Thread Length 20 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 5.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 32 mm, Final Nose Force 14 N, Initial Nose Force 8 N, Overall Length 38 mm, Plunger Width 5 mm, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Plunger Finish Black Oxide, Retractable Yes, Standards REACH 1907/2006 (EC), RoHS 2011/65/EU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.