Indexing Plunger, Cam-Action, D=5, D1= M10X1, Steel, Style C, Without Locknut, Grip Powder Coated

  • Mfr # K0348.0605101

  • Zoro # G7278507


product price:  $22.49
/ea

Key Features

Style
Knob
Grip Length
63/64"
Pin Dia.
3/16"
Knob Type
Cam Action
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0348.0605101
Zoro #
G7278507
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
63/64"
Pin Dia.
3/16"
Plunger Dia.
5.00mm
Thread Size
M10x1
Tip Length
0.236"
Barrel Height
0.78"
Barrel Dia.
25/32"
Length
2-23/64"
Tip Dia.
0.19"
Thread Length
20 mm
Body Length
32 mm
Overall Length
38 mm
Plunger Width
5 mm
Body Diameter
10 mm
Handle Diameter
10 mm
Handle Length
25 mm
Handle Width
9 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Cam Action
Material
Steel
Finish
black oxide
With Locking Plunger
Yes
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Thread Pitch
1 mm
Initial Nose Force
8 N
Plunger Finish
Black Oxide
Plunger Projection
6 mm
Retractable
Yes
Final Nose Force
14 N
Handle Material
Steel
Thread
Fully Threaded
Plunger Material
Steel
Body Material
Steel
Body Finish
Black Oxide
Handle Type
Lever
Body Material Grade
5.8
Measurement System
Metric
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Included
Plunger Material Grade
5.8
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Material
Steel

Description

Indexing Plunger, Thread Size M10x1, Thread Length 20 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 5.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 32 mm, Final Nose Force 14 N, Initial Nose Force 8 N, Overall Length 38 mm, Plunger Width 5 mm, Thread Pitch 1 mm, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.