Indexing Plunger, Cam-Action, D=6, D1= 3/8-16, Steel, Style C, Without Locknut, Grip Powder Coated
Mfr # K0348.0606A4
Zoro # G7297529
product price:Â $21.35
/eaKey Features
Style
Knob
Grip Length
63/64"
Pin Dia.
15/64"
Knob Type
Cam Action
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0348.0606A4
Zoro #
G7297529
UPC #
-
Country of Origin
Germany
Dimensions
Grip Length
63/64"
Pin Dia.
15/64"
Thread Size
3/8"-16
Barrel Dia.
25/32"
Barrel Height
0.78"
Tip Length
0.236"
Length
2-23/64"
Plunger Dia.
6.00mm
Tip Dia.
0.23"
Body Length
32 mm
Overall Length
38 mm
Plunger Width
6 mm
Thread Length
20 mm
Handle Width
9 mm
Handle Length
25 mm
Body Diameter
10 mm
Handle Diameter
10 mm
Description
Indexing Plunger, Thread Size 3/8 In.-16, Thread Length 20 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 6.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 32 mm, Final Nose Force 14 N, Initial Nose Force 8 N, Overall Length 38 mm, Plunger Width 6 mm, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Plunger Finish Black Oxide, Retractable Yes, Standards REACH 1907/2006 (EC), RoHS 2011/65/EU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.