Indexing Plunger, Cam-Action, D=6, D1= M10X1, Steel, Style D, With Locknut, Grip Powder Coated

  • Mfr # K0348.0706101

  • Zoro # G7278595


product price:  $22.60
/ea

Key Features

Style
Knob
Grip Length
63/64"
Pin Dia.
15/64"
Knob Type
Cam Action
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0348.0706101
Zoro #
G7278595
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
63/64"
Pin Dia.
15/64"
Plunger Dia.
6.00mm
Length
2-23/64"
Tip Length
0.236"
Tip Dia.
0.23"
Thread Size
M10x1
Barrel Dia.
25/32"
Barrel Height
0.78"
Plunger Width
6 mm
Body Length
32 mm
Thread Length
20 mm
Overall Length
38 mm
Body Diameter
10 mm
Handle Diameter
10 mm
Handle Length
25 mm
Handle Width
9 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Cam Action
Material
Steel
Finish
black oxide
Handle Material
Steel
Plunger Material
Steel
Plunger Projection
6 mm
Final Nose Force
14 N
Retractable
Yes
Body Finish
Black Oxide
Handle Type
Lever
Thread
Fully Threaded
Initial Nose Force
8 N
With Locking Plunger
Yes
Plunger Finish
Black Oxide
Thread Pitch
1 mm
Body Material
Steel
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Measurement System
Metric
Plunger Material Grade
5.8
Includes Locking Plunger
Locking Plunger Included
Retractability
Retractable
Body Material Grade
5.8
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Material
Steel

Description

Indexing Plunger, Thread Size M10x1, Thread Length 20 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 6.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 32 mm, Final Nose Force 14 N, Initial Nose Force 8 N, Overall Length 38 mm, Plunger Width 6 mm, Thread Pitch 1 mm, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.