Indexing Plunger, Cam-Action, D=6, D1= M12, Steel, Style C, Without Locknut, Grip Powder Coated

  • Mfr # K0348.060612

  • Zoro # G7278455


product price:  $21.79
/ea

Key Features

Style
Knob
Grip Length
1-1/16"
Pin Dia.
15/64"
Knob Type
Cam Action
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0348.060612
Zoro #
G7278455
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-1/16"
Pin Dia.
15/64"
Thread Size
M12
Tip Dia.
0.23"
Barrel Dia.
63/64"
Tip Length
0.314"
Barrel Height
0.98"
Length
1-27/64"
Plunger Dia.
6.00mm
Plunger Width
6 mm
Overall Length
46.8 mm
Body Length
38.8 mm
Thread Length
25 mm
Body Diameter
12 mm
Handle Width
10.8 mm
Handle Length
30 mm
Handle Diameter
12 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Cam Action
Material
Steel
Finish
black oxide
Final Nose Force
15 N
With Locking Plunger
Yes
Thread
Fully Threaded
Body Finish
Black Oxide
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Material
Steel
Initial Nose Force
8 N
Handle Type
Lever
Retractable
Yes
Handle Material
Steel
Plunger Finish
Black Oxide
Body Material
Steel
Plunger Projection
8 mm
Body Material Grade
5.8
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Included
Plunger Material Grade
5.8
Measurement System
Metric
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Material
Steel

Description

Indexing Plunger, Thread Size M12, Thread Length 25 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 6.00mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 38.8 mm, Final Nose Force 15 N, Initial Nose Force 8 N, Overall Length 46.8 mm, Plunger Width 6 mm, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Plunger Finish Black Oxide, Retractable Yes, Standards REACH 1907/2006 (EC), RoHS 2011/65/EU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.