Indexing Plunger, Cam-Action, D=6, D1= M16, Steel, Style C, Without Locknut, Grip Powder Coated
Mfr # K0348.060616
Zoro # G7297407
product price:Â $25.75
/eaKey Features
Style
Knob
Grip Length
1-37/64"
Pin Dia.
15/64"
Knob Type
Cam Action
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0348.060616
Zoro #
G7297407
UPC #
-
Country of Origin
Germany
Dimensions
Grip Length
1-37/64"
Pin Dia.
15/64"
Tip Length
0.393"
Length
2-23/64"
Barrel Height
1.25"
Thread Size
M16
Barrel Dia.
1-17/64"
Tip Dia.
0.23"
Plunger Dia.
6.00mm
Thread Length
32 mm
Overall Length
60.4 mm
Plunger Width
6 mm
Body Length
50.4 mm
Handle Width
14.4 mm
Handle Diameter
16 mm
Handle Length
40 mm
Body Diameter
16 mm
Description
Indexing Plunger, Thread Size M16, Thread Length 32 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 6.00mm, Plunger Projection 10 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 50.4 mm, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 60.4 mm, Plunger Width 6 mm, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Plunger Finish Black Oxide, Retractable Yes, Standards REACH 1907/2006 (EC), RoHS 2011/65/EU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.