Indexing Plunger, Cam-Action, D=6, D1= M16X1.5, Steel, Style D, With Locknut, Grip Powder Coated

  • Mfr # K0348.0706161

  • Zoro # G7278647


product price:  $27.39
/ea

Key Features

Style
Knob
Grip Length
1-37/64"
Pin Dia.
15/64"
Knob Type
Cam Action
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0348.0706161
Zoro #
G7278647
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-37/64"
Pin Dia.
15/64"
Barrel Dia.
1-17/64"
Barrel Height
1.25"
Tip Length
0.393"
Thread Size
M16x1.5
Tip Dia.
0.23"
Length
2-23/64"
Plunger Dia.
6.00mm
Plunger Width
6 mm
Overall Length
60.4 mm
Thread Length
32 mm
Body Length
50.4 mm
Handle Width
14.4 mm
Handle Length
40 mm
Handle Diameter
16 mm
Body Diameter
16 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Cam Action
Material
Steel
Finish
black oxide
Plunger Finish
Black Oxide
Final Nose Force
35 N
Plunger Material
Steel
Handle Type
Lever
Body Material
Steel
Plunger Projection
10 mm
Thread Pitch
1.5 mm
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Initial Nose Force
15 N
With Locking Plunger
Yes
Thread
Fully Threaded
Handle Material
Steel
Body Finish
Black Oxide
Retractable
Yes
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Included
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Metric
Body Material Grade
5.8
Plunger Material Grade
5.8
Nose Shape
Ball
Nose Material
Steel

Description

Indexing Plunger, Thread Size M16x1.5, Thread Length 32 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 6.00mm, Plunger Projection 10 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 50.4 mm, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 60.4 mm, Plunger Width 6 mm, Thread Pitch 1.5 mm, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.