Indexing Plunger, Cam-Action, D=8, D1= 3/4-10, Steel, Style C, Without Locknut, Grip Powder Coated

  • Mfr # K0348.0608A7

  • Zoro # G7297650


product price:  $29.55
/ea

Key Features

Style
Knob
Grip Length
1-31/32"
Pin Dia.
5/16"
Knob Type
Cam Action
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0348.0608A7
Zoro #
G7297650
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-31/32"
Pin Dia.
5/16"
Tip Dia.
0.31"
Barrel Dia.
1-3/8"
Thread Size
3/4"-10
Tip Length
0.472"
Length
2-23/64"
Plunger Dia.
8.00mm
Barrel Height
1.37"
Plunger Width
8 mm
Thread Length
35 mm
Body Length
58 mm
Overall Length
70 mm
Body Diameter
20 mm
Handle Length
50 mm
Handle Diameter
20 mm
Handle Width
18 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Cam Action
Material
Steel
Finish
black oxide
Plunger Projection
12 mm
Handle Type
Lever
Final Nose Force
60 N
Initial Nose Force
20 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
With Locking Plunger
Yes
Body Material
Steel
Plunger Finish
Black Oxide
Handle Material
Steel
Retractable
Yes
Body Finish
Black Oxide
Thread
Fully Threaded
Plunger Material
Steel
Body Material Grade
5.8
Plunger Material Grade
5.8
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Shape
Pin
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Included
Measurement System
Inch
Nose Material
Steel

Description

Indexing Plunger, Thread Size 3/4 In.-10, Thread Length 35 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 8.00mm, Plunger Projection 12 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 58 mm, Final Nose Force 60 N, Initial Nose Force 20 N, Overall Length 70 mm, Plunger Width 8 mm, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Plunger Finish Black Oxide, Retractable Yes, Standards REACH 1907/2006 (EC), RoHS 2011/65/EU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.