Indexing Plunger, Cam-Action, D=8, D1= 5/8-18, Steel, Style C, Without Locknut, Grip Powder Coated

  • Mfr # K0348.0608AN

  • Zoro # G7277965


product price:  $28.49
/ea

Key Features

Style
Knob
Grip Length
1-37/64"
Pin Dia.
5/16"
Knob Type
Cam Action
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0348.0608AN
Zoro #
G7277965
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-37/64"
Pin Dia.
5/16"
Tip Dia.
0.31"
Barrel Dia.
1-17/64"
Barrel Height
1.25"
Plunger Dia.
8.00mm
Thread Size
5/8"-18
Tip Length
0.393"
Length
2-23/64"
Body Length
50.4 mm
Thread Length
32 mm
Plunger Width
8 mm
Overall Length
60.4 mm
Handle Diameter
16 mm
Handle Length
40 mm
Body Diameter
16 mm
Handle Width
14.4 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Cam Action
Material
Steel
Finish
black oxide
Body Finish
Black Oxide
Retractable
Yes
Handle Type
Lever
Body Material
Steel
Thread
Fully Threaded
With Locking Plunger
Yes
Final Nose Force
35 N
Handle Material
Steel
Plunger Finish
Black Oxide
Plunger Projection
10 mm
Initial Nose Force
15 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Material
Steel
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Retractable
Body Material Grade
5.8
Plunger Material Grade
5.8
Measurement System
Inch
Nose Shape
Pin
Includes Locking Plunger
Locking Plunger Included
Nose Material
Steel

Description

Indexing Plunger, Thread Size 5/8 In.-18, Thread Length 32 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 8.00mm, Plunger Projection 10 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 50.4 mm, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 60.4 mm, Plunger Width 8 mm, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Plunger Finish Black Oxide, Retractable Yes, Standards REACH 1907/2006 (EC), RoHS 2011/65/EU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.