Indexing Plunger, Cam-Action, D=8, D1= M20, Steel, Style C, Without Locknut, Grip Powder Coated

  • Mfr # K0348.060820

  • Zoro # G7297635


product price: $29.55
/ea

Key Features

Style
Knob
Grip Length
1-31/32"
Pin Dia.
5/16"
Knob Type
Cam Action
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0348.060820
Zoro #
G7297635
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-31/32"
Pin Dia.
5/16"
Barrel Dia.
1-3/8"
Tip Length
0.472"
Plunger Dia.
8.00mm
Tip Dia.
0.31"
Thread Size
M20
Length
2-23/64"
Barrel Height
1.37"
Body Length
58 mm
Overall Length
70 mm
Thread Length
35 mm
Plunger Width
8 mm
Body Diameter
20 mm
Handle Diameter
20 mm
Handle Length
50 mm
Handle Width
18 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Cam Action
Material
Steel
Finish
black oxide
Retractable
Yes
Plunger Projection
12 mm
Body Finish
Black Oxide
Thread
Fully Threaded
Plunger Material
Steel
Handle Material
Steel
With Locking Plunger
Yes
Initial Nose Force
20 N
Body Material
Steel
Final Nose Force
60 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Finish
Black Oxide
Handle Type
Lever
Plunger Material Grade
5.8
Body Material Grade
5.8
Measurement System
Metric
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Included
Nose Shape
Ball
Nose Material
Steel

Description

Indexing Plunger, Thread Size M20, Thread Length 35 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 8.00mm, Plunger Projection 12 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 58 mm, Final Nose Force 60 N, Initial Nose Force 20 N, Overall Length 70 mm, Plunger Width 8 mm, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Plunger Finish Black Oxide, Retractable Yes, Standards REACH 1907/2006 (EC), RoHS 2011/65/EU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.