Indexing Plunger, Cam-Action, D=8, D1= M20X1.5, Steel, Style C, Without Locknut, Grip Powder Coated

  • Mfr # K0348.0608201

  • Zoro # G7297775


product price:  $30.35
/ea

Key Features

Style
Knob
Grip Length
1-31/32"
Pin Dia.
5/16"
Knob Type
Cam Action
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0348.0608201
Zoro #
G7297775
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-31/32"
Pin Dia.
5/16"
Barrel Dia.
1-3/8"
Plunger Dia.
8.00mm
Tip Dia.
0.31"
Tip Length
0.472"
Length
2-23/64"
Barrel Height
1.37"
Thread Size
M20x1.5
Body Length
58 mm
Thread Length
35 mm
Overall Length
70 mm
Plunger Width
8 mm
Handle Diameter
20 mm
Handle Length
50 mm
Handle Width
18 mm
Body Diameter
20 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Cam Action
Material
Steel
Finish
black oxide
With Locking Plunger
Yes
Body Material
Steel
Plunger Projection
12 mm
Thread
Fully Threaded
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Initial Nose Force
20 N
Plunger Finish
Black Oxide
Handle Material
Steel
Thread Pitch
1.5 mm
Plunger Material
Steel
Handle Type
Lever
Final Nose Force
60 N
Body Finish
Black Oxide
Retractable
Yes
Retractability
Retractable
Nose Shape
Ball
Measurement System
Metric
Body Material Grade
5.8
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Included
Plunger Material Grade
5.8
Nose Material
Steel

Description

Indexing Plunger, Thread Size M20x1.5, Thread Length 35 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 8.00mm, Plunger Projection 12 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 58 mm, Final Nose Force 60 N, Initial Nose Force 20 N, Overall Length 70 mm, Plunger Width 8 mm, Thread Pitch 1.5 mm, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.