Indexing Plunger D1= 1-8, D=16, Style B, Non-Lockout w Locknut, Stainless Steel Not Hardened

  • Mfr # K0338.12516A8

  • Zoro # G7266290


product price:  $70.75
/ea

Key Features

Style
Knob
Grip Length
1-13/16"
Pin Dia.
5/8"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.12516A8
Zoro #
G7266290
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-13/16"
Pin Dia.
5/8"
Length
3-49/64"
Thread Size
1"-8
Plunger Dia.
16.00mm
Tip Dia.
0.62"
Barrel Dia.
1-7/64"
Tip Length
0.629"
Barrel Height
1.10"
Thread Length
28 mm
Overall Length
96 mm
Plunger Width
16 mm
Body Diameter
27 mm
Body Length
80 mm
Handle Diameter
40 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Initial Nose Force
20 N
Handle Color
Black
Plunger Material
Stainless Steel
With Locking Plunger
No
Body Material
Stainless Steel
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Final Nose Force
46 N
Plunger Finish
Uncoated
Handle Material
Thermoplastic
Handle Type
Mushroom Knob
Plunger Projection
16 mm
Retractable
Yes
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Shape
Pin
Body Material Grade
303
Body Finish
Uncoated
Measurement System
Inch
Plunger Material Grade
303
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 1 In.-8, Thread Length 28 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 16.00mm, Plunger Projection 16 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 80 mm, Final Nose Force 46 N, Initial Nose Force 20 N, Overall Length 96 mm, Plunger Width 16 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.