Indexing Plunger D1= 1/2-13, D=6, Style A, Non-Lockout wo Locknut, Stainless Steel Hardened

  • Mfr # K0338.01206A5

  • Zoro # G7340475


product price:  $21.99
/ea

Key Features

Style
Knob
Grip Length
15/16"
Pin Dia.
15/64"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0338.01206A5
Zoro #
G7340475
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
15/16"
Pin Dia.
15/64"
Thread Size
1/2"-13
Barrel Dia.
19/32"
Length
2-23/64"
Tip Dia.
0.23"
Plunger Dia.
6.00mm
Barrel Height
0.62"
Tip Length
0.236"
Overall Length
51.7 mm
Plunger Width
6 mm
Thread Length
16 mm
Body Length
45.7 mm
Handle Diameter
25 mm
Body Diameter
14 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Plunger Finish
Uncoated
Final Nose Force
14 N
Initial Nose Force
6 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Handle Material
Thermoplastic
Handle Type
Mushroom Knob
Plunger Material
Stainless Steel
With Locking Plunger
No
Plunger Projection
6 mm
Handle Color
Black
Body Material
Stainless Steel
Retractable
Yes
Body Material Grade
303
Plunger Material Grade
420
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Pin
Body Finish
Hardened
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 1/2 In.-13, Thread Length 16 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 45.7 mm, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 51.7 mm, Plunger Width 6 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.