Indexing Plunger D1= 1/2-13, D=6, Style A, Non-Lockout wo Locknut, Stainless Steel Hardened
Mfr # K0339.01206A5
Zoro # G2210608
product price:Â $21.35
/eaKey Features
Type
Grooved Knob
Thread Size
1/2in-13
Material
Thermoplastic/Stainless Steel, Hardened
Function
A - Non-Lockout, No Locknut
Measurement Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0339.01206A5
Zoro #
G2210608
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
1/2in-13
Details
Type
Grooved Knob
Item
Indexing Plunger,1/2-13,Stainless,Pin
Material
Thermoplastic/Stainless Steel, Hardened
Function
A - Non-Lockout, No Locknut
Measurement Type
Inch
Description
Indexing Plunger,1/2-13,Stainless,Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.