Indexing Plunger D1= 1/2-13, D=6, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic

  • Mfr # K0338.1206A5

  • Zoro # G7265925


product price:  $13.15
/ea

Key Features

Style
Knob
Grip Length
15/16"
Pin Dia.
15/64"
Knob Type
Pull Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0338.1206A5
Zoro #
G7265925
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
15/16"
Pin Dia.
15/64"
Barrel Dia.
19/32"
Length
2-23/64"
Tip Length
0.236"
Plunger Dia.
6.00mm
Thread Size
1/2"-13
Tip Dia.
0.23"
Barrel Height
0.62"
Overall Length
51.7 mm
Plunger Width
6 mm
Thread Length
16 mm
Handle Diameter
25 mm
Body Length
45.7 mm
Body Diameter
14 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Steel
Finish
black oxide
Handle Type
Mushroom Knob
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Material
Steel
Body Finish
Black Oxide
Handle Material
Thermoplastic
Handle Color
Black
Final Nose Force
14 N
With Locking Plunger
No
Retractable
Yes
Plunger Finish
Black Oxide
Initial Nose Force
6 N
Body Material
Steel
Plunger Projection
6 mm
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Nose Shape
Pin
Nose Material
Steel

Description

Indexing Plunger, Thread Size 1/2 In.-13, Thread Length 16 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 6.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 45.7 mm, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 51.7 mm, Plunger Width 6 mm, Handle Type Mushroom Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.