Indexing Plunger D1= 1/2-13, D=6, Style B, Non-Lockout w Locknut, Stainless Steel Hardened

  • Mfr # K0338.02206A5

  • Zoro # G7278041


product price: $23.35
/ea

Key Features

Style
Knob
Grip Length
15/16"
Pin Dia.
15/64"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.02206A5
Zoro #
G7278041
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
15/16"
Pin Dia.
15/64"
Barrel Dia.
19/32"
Barrel Height
0.62"
Length
2-23/64"
Tip Length
0.236"
Plunger Dia.
6.00mm
Tip Dia.
0.23"
Thread Size
1/2"-13
Plunger Width
6 mm
Thread Length
16 mm
Overall Length
51.7 mm
Body Diameter
14 mm
Body Length
45.7 mm
Handle Diameter
25 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Handle Material
Thermoplastic
Plunger Finish
Uncoated
Body Material
Stainless Steel
With Locking Plunger
No
Retractable
Yes
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Initial Nose Force
6 N
Plunger Projection
6 mm
Final Nose Force
14 N
Handle Color
Black
Plunger Material
Stainless Steel
Handle Type
Mushroom Knob
Body Material Grade
303
Measurement System
Inch
Retractability
Retractable
Plunger Material Grade
420
Nose Shape
Pin
Body Finish
Hardened
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 1/2 In.-13, Thread Length 16 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 45.7 mm, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 51.7 mm, Plunger Width 6 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.