Indexing Plunger D1= 1/2-13, D=6, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black
Mfr # K0339.2206A5
Zoro # G5372063
product price:Â $12.55
/eaKey Features
Type
Grooved Knob
Function
B - Non-Lockout, With Locknut
Material
Thermoplastic/Steel, Hardened
Thread Size
1/2in-13
Measurement Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0339.2206A5
Zoro #
G5372063
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
1/2in-13
Details
Type
Grooved Knob
Function
B - Non-Lockout, With Locknut
Material
Thermoplastic/Steel, Hardened
Item
Indexing Plunger,1/2-13,Steel,Pin Har
Measurement Type
Inch
Description
Indexing Plunger,1/2-13,Steel,Pin Har
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.