Indexing Plunger D1= 1/2-13, D=6, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened

  • Mfr # K0338.13206A5

  • Zoro # G7266537


product price:  $25.29
/ea

Key Features

Style
Knob
Grip Length
15/16"
Pin Dia.
15/64"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0338.13206A5
Zoro #
G7266537
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
15/16"
Pin Dia.
15/64"
Tip Dia.
0.23"
Barrel Height
0.62"
Tip Length
0.236"
Barrel Dia.
19/32"
Length
2-23/64"
Thread Size
1/2"-13
Plunger Dia.
6.00mm
Overall Length
51.7 mm
Plunger Width
6 mm
Thread Length
16 mm
Body Length
45.7 mm
Handle Diameter
25 mm
Body Diameter
14 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Final Nose Force
14 N
Plunger Projection
6 mm
Handle Color
Black
Plunger Finish
Uncoated
Initial Nose Force
6 N
Retractable
Yes
Body Material
Stainless Steel
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
With Locking Plunger
Yes
Plunger Material
Stainless Steel
Handle Type
Mushroom Knob
Handle Material
Thermoplastic
Body Finish
Uncoated
Plunger Material Grade
303
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Shape
Pin
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Included
Body Material Grade
303
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 1/2 In.-13, Thread Length 16 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 45.7 mm, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 51.7 mm, Plunger Width 6 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.