Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger D1= 1/2-13, D=6, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic

  • Mfr # K0338.4206A5

  • Zoro # G7355349


product price: $16.45
/ea

Key Features

Style
Knob
Grip Length
15/16"
Pin Dia.
15/64"
Knob Type
Pull Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.4206A5
Zoro #
G7355349
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
15/16"
Pin Dia.
15/64"
Barrel Height
0.62"
Tip Dia.
0.23"
Thread Size
1/2"-13
Plunger Dia.
6.00mm
Length
2-23/64"
Tip Length
0.236"
Barrel Dia.
19/32"
Thread Length
16 mm
Plunger Width
6 mm
Overall Length
51.7 mm
Handle Diameter
25 mm
Body Length
45.7 mm
Body Diameter
14 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Steel
Finish
black oxide
Initial Nose Force
6 N
Handle Material
Thermoplastic
Body Material
Steel
Plunger Finish
Black Oxide
Final Nose Force
14 N
Plunger Projection
6 mm
Body Finish
Black Oxide
Handle Color
Black
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Retractable
Yes
Plunger Material
Steel
With Locking Plunger
Yes
Handle Type
Mushroom Knob
Nose Shape
Pin
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Included
Retractability
Retractable
Nose Material
Steel

Description

Indexing Plunger, Thread Size 1/2 In.-13, Thread Length 16 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 6.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 45.7 mm, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 51.7 mm, Plunger Width 6 mm, Handle Type Mushroom Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.