Indexing Plunger D1= 1/4-28, D=3, Style A, Non-Lockout wo Locknut, Stainless Steel Hardened

  • Mfr # K0338.01903AJ

  • Zoro # G7277895


product price:  $19.59
/ea

Key Features

Style
Knob
Grip Length
37/64"
Pin Dia.
7/64"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.01903AJ
Zoro #
G7277895
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
37/64"
Pin Dia.
7/64"
Length
1-13/32"
Tip Dia.
0.11"
Barrel Dia.
25/64"
Thread Size
1/4"-28
Barrel Height
0.39"
Tip Length
1.377"
Plunger Dia.
3.00mm
Plunger Width
3 mm
Overall Length
31.5 mm
Thread Length
10 mm
Body Diameter
8 mm
Handle Diameter
14 mm
Body Length
28 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Plunger Finish
Uncoated
Handle Type
Mushroom Knob
Body Material
Stainless Steel
Final Nose Force
10 N
Plunger Projection
3.5 mm
Handle Material
Thermoplastic
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
With Locking Plunger
No
Retractable
Yes
Initial Nose Force
4.5 N
Handle Color
Black
Plunger Material
Stainless Steel
Nose Shape
Pin
Includes Locking Plunger
Locking Plunger Not Included
Body Finish
Hardened
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
303
Plunger Material Grade
420
Retractability
Retractable
Measurement System
Inch
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 1/4 In.-28, Thread Length 10 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 3.00mm, Plunger Projection 3.5 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 28 mm, Final Nose Force 10 N, Initial Nose Force 4.5 N, Overall Length 31.5 mm, Plunger Width 3 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.