Indexing Plunger D1= 1/4-28, D=3, Style A, Non-Lockout wo Locknut, Stainless Steel Not Hardened
Mfr # K0338.11903AJ
Zoro # G7265931
product price:Â $19.75
/eaKey Features
Style
Knob
Grip Length
37/64"
Pin Dia.
7/64"
Knob Type
Pull Knob
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0338.11903AJ
Zoro #
G7265931
UPC #
-
Country of Origin
Germany
Dimensions
Grip Length
37/64"
Pin Dia.
7/64"
Tip Length
1.377"
Tip Dia.
0.11"
Thread Size
1/4"-28
Barrel Height
0.39"
Barrel Dia.
25/64"
Length
1-13/32"
Plunger Dia.
3.00mm
Plunger Width
3 mm
Thread Length
10 mm
Overall Length
31.5 mm
Body Length
28 mm
Handle Diameter
14 mm
Body Diameter
8 mm
Description
Indexing Plunger, Thread Size 1/4 In.-28, Thread Length 10 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 3.00mm, Plunger Projection 3.5 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 28 mm, Final Nose Force 10 N, Initial Nose Force 4.5 N, Overall Length 31.5 mm, Plunger Width 3 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.