Indexing Plunger D1= 1/4-28, D=3, Style B, Non-Lockout w Locknut, Stainless Steel Not Hardened

  • Mfr # K0338.12903AJ

  • Zoro # G7266561


product price:  $20.19
/ea

Key Features

Style
Knob
Grip Length
37/64"
Pin Dia.
7/64"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0338.12903AJ
Zoro #
G7266561
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
37/64"
Pin Dia.
7/64"
Tip Dia.
0.11"
Plunger Dia.
3.00mm
Barrel Height
0.39"
Barrel Dia.
25/64"
Thread Size
1/4"-28
Tip Length
1.377"
Length
1-13/32"
Overall Length
31.5 mm
Thread Length
10 mm
Plunger Width
3 mm
Handle Diameter
14 mm
Body Diameter
8 mm
Body Length
28 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Handle Type
Mushroom Knob
Retractable
Yes
Handle Color
Black
Plunger Finish
Uncoated
Plunger Projection
3.5 mm
Body Material
Stainless Steel
With Locking Plunger
No
Initial Nose Force
4.5 N
Plunger Material
Stainless Steel
Handle Material
Thermoplastic
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Final Nose Force
10 N
Nose Shape
Pin
Plunger Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Finish
Uncoated
Body Material Grade
303
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Retractable
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 1/4 In.-28, Thread Length 10 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 3.00mm, Plunger Projection 3.5 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 28 mm, Final Nose Force 10 N, Initial Nose Force 4.5 N, Overall Length 31.5 mm, Plunger Width 3 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.