Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger D1= 1/4-28, D=3, Style C, Lockout Type wo Locknut, Stainless Steel Hardened

  • Mfr # K0338.03903AJ

  • Zoro # G7306936


product price: $21.39
/ea

Key Features

Style
Knob
Grip Length
37/64"
Pin Dia.
7/64"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.03903AJ
Zoro #
G7306936
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
37/64"
Pin Dia.
7/64"
Tip Length
1.377"
Plunger Dia.
3.00mm
Barrel Dia.
25/64"
Thread Size
1/4"-28
Length
1-13/32"
Tip Dia.
0.11"
Barrel Height
0.39"
Thread Length
10 mm
Overall Length
31.5 mm
Plunger Width
3 mm
Body Length
28 mm
Handle Diameter
14 mm
Body Diameter
8 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Handle Color
Black
Initial Nose Force
4.5 N
Plunger Finish
Uncoated
Plunger Projection
3.5 mm
Handle Material
Thermoplastic
With Locking Plunger
Yes
Handle Type
Mushroom Knob
Body Material
Stainless Steel
Final Nose Force
10 N
Plunger Material
Stainless Steel
Retractable
Yes
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Retractable
Body Finish
Hardened
Body Material Grade
303
Plunger Material Grade
420
Measurement System
Inch
Nose Shape
Pin
Includes Locking Plunger
Locking Plunger Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 1/4 In.-28, Thread Length 10 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 3.00mm, Plunger Projection 3.5 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 28 mm, Final Nose Force 10 N, Initial Nose Force 4.5 N, Overall Length 31.5 mm, Plunger Width 3 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.