Indexing Plunger D1= 1/4-28, D=3, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened

  • Mfr # K0338.13903AJ

  • Zoro # G7297109


product price:  $21.39
/ea

Key Features

Style
Knob
Grip Length
37/64"
Pin Dia.
7/64"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.13903AJ
Zoro #
G7297109
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
37/64"
Pin Dia.
7/64"
Plunger Dia.
3.00mm
Length
1-13/32"
Thread Size
1/4"-28
Tip Dia.
0.11"
Barrel Dia.
25/64"
Tip Length
1.377"
Barrel Height
0.39"
Thread Length
10 mm
Plunger Width
3 mm
Overall Length
31.5 mm
Body Length
28 mm
Body Diameter
8 mm
Handle Diameter
14 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Handle Color
Black
Initial Nose Force
4.5 N
Plunger Finish
Uncoated
With Locking Plunger
Yes
Handle Material
Thermoplastic
Retractable
Yes
Plunger Material
Stainless Steel
Body Material
Stainless Steel
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Final Nose Force
10 N
Plunger Projection
3.5 mm
Handle Type
Mushroom Knob
Plunger Material Grade
303
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Shape
Pin
Includes Locking Plunger
Locking Plunger Included
Body Finish
Uncoated
Body Material Grade
303
Retractability
Retractable
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 1/4 In.-28, Thread Length 10 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 3.00mm, Plunger Projection 3.5 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 28 mm, Final Nose Force 10 N, Initial Nose Force 4.5 N, Overall Length 31.5 mm, Plunger Width 3 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.