Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger D1= 3/4-10, D=10, Style B, Non-Lockout w Locknut, Stainless Steel Hardened

  • Mfr # K0338.02410A7

  • Zoro # G7265347


product price: $30.75
/ea

Key Features

Style
Knob
Grip Length
1-11/32"
Pin Dia.
25/64"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0338.02410A7
Zoro #
G7265347
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-11/32"
Pin Dia.
25/64"
Length
2-29/32"
Barrel Height
0.90"
Thread Size
3/4"-10
Barrel Dia.
29/32"
Tip Dia.
0.39"
Tip Length
0.393"
Plunger Dia.
10.00mm
Thread Length
23 mm
Plunger Width
10 mm
Overall Length
74 mm
Handle Diameter
33 mm
Body Diameter
22 mm
Body Length
64 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Handle Color
Black
Plunger Projection
10 mm
Retractable
Yes
Plunger Finish
Uncoated
Handle Material
Thermoplastic
Body Material
Stainless Steel
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Initial Nose Force
15 N
Handle Type
Mushroom Knob
Final Nose Force
40 N
With Locking Plunger
No
Plunger Material
Stainless Steel
Nose Shape
Pin
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Finish
Hardened
Retractability
Retractable
Body Material Grade
303
Plunger Material Grade
420
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 3/4 In.-10, Thread Length 23 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 10.00mm, Plunger Projection 10 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 64 mm, Final Nose Force 40 N, Initial Nose Force 15 N, Overall Length 74 mm, Plunger Width 10 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.