Indexing Plunger D1= 3/4-10, D=10, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic

  • Mfr # K0338.2410A7

  • Zoro # G7355525


product price: $21.65
/ea

Key Features

Style
Knob
Grip Length
1-11/32"
Pin Dia.
25/64"
Knob Type
Pull Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.2410A7
Zoro #
G7355525
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-11/32"
Pin Dia.
25/64"
Barrel Height
0.90"
Plunger Dia.
10.00mm
Barrel Dia.
29/32"
Thread Size
3/4"-10
Tip Length
0.393"
Tip Dia.
0.39"
Length
2-29/32"
Thread Length
23 mm
Overall Length
74 mm
Plunger Width
10 mm
Handle Diameter
33 mm
Body Length
64 mm
Body Diameter
22 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Steel
Finish
black oxide
With Locking Plunger
No
Body Material
Steel
Plunger Material
Steel
Handle Material
Thermoplastic
Plunger Projection
10 mm
Handle Color
Black
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Initial Nose Force
15 N
Plunger Finish
Black Oxide
Body Finish
Black Oxide
Final Nose Force
40 N
Retractable
Yes
Handle Type
Mushroom Knob
Nose Shape
Pin
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Steel

Description

Indexing Plunger, Thread Size 3/4 In.-10, Thread Length 23 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 10.00mm, Plunger Projection 10 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 64 mm, Final Nose Force 40 N, Initial Nose Force 15 N, Overall Length 74 mm, Plunger Width 10 mm, Handle Type Mushroom Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.