Indexing Plunger D1= 3/4-16, D=12, Style A, Non-Lockout wo Locknut, Steel Hardened

  • Mfr # K0338.1412AO

  • Zoro # G7297291


product price:  $24.35
/ea

Key Features

Style
Knob
Grip Length
1-27/64"
Pin Dia.
15/32"
Knob Type
Pull Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.1412AO
Zoro #
G7297291
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-27/64"
Pin Dia.
15/32"
Thread Size
3/4"-16
Tip Length
0.472"
Length
3-5/64"
Plunger Dia.
12.00mm
Tip Dia.
0.47"
Barrel Height
0.98"
Barrel Dia.
63/64"
Plunger Width
12 mm
Thread Length
25 mm
Overall Length
78 mm
Handle Diameter
33 mm
Body Diameter
22 mm
Body Length
66 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Steel
Finish
black oxide
Handle Material
Thermoplastic
Body Material
Steel
Handle Color
Black
Initial Nose Force
15 N
Plunger Material
Steel
With Locking Plunger
No
Plunger Projection
12 mm
Plunger Finish
Black Oxide
Body Finish
Black Oxide
Retractable
Yes
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Final Nose Force
39 N
Handle Type
Mushroom Knob
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Retractable
Nose Shape
Pin
Nose Material
Steel

Description

Indexing Plunger, Thread Size 3/4 In.-16, Thread Length 25 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 12.00mm, Plunger Projection 12 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 66 mm, Final Nose Force 39 N, Initial Nose Force 15 N, Overall Length 78 mm, Plunger Width 12 mm, Handle Type Mushroom Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.