Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger D1= 3/4-16, D=12, Style D, Lockout Type w Locknut, Steel Hardened

  • Mfr # K0338.4412AO

  • Zoro # G7355778


product price: $38.15
/ea

Key Features

Style
Knob
Grip Length
1-27/64"
Pin Dia.
15/32"
Knob Type
Lock Out
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.4412AO
Zoro #
G7355778
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-27/64"
Pin Dia.
15/32"
Thread Size
3/4"-16
Length
2-23/64"
Barrel Dia.
63/64"
Barrel Height
0.98"
Tip Dia.
0.47"
Tip Length
0.472"
Plunger Dia.
12.00mm
Overall Length
78 mm
Thread Length
25 mm
Plunger Width
12 mm
Body Diameter
22 mm
Handle Diameter
33 mm
Body Length
66 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Steel
Finish
black oxide
With Locking Plunger
Yes
Handle Type
Mushroom Knob
Handle Color
Black
Body Finish
Black Oxide
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Projection
12 mm
Body Material
Steel
Retractable
Yes
Plunger Material
Steel
Final Nose Force
39 N
Plunger Finish
Black Oxide
Handle Material
Thermoplastic
Initial Nose Force
15 N
Includes Locking Plunger
Locking Plunger Included
Nose Shape
Pin
Retractability
Retractable
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Material
Steel

Description

Indexing Plunger, Thread Size 3/4 In.-16, Thread Length 25 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 12.00mm, Plunger Projection 12 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 66 mm, Final Nose Force 39 N, Initial Nose Force 15 N, Overall Length 78 mm, Plunger Width 12 mm, Handle Type Mushroom Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.