Indexing Plunger D1= 3/8-16, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic
Mfr # K0339.4005A4
Zoro # G2214537
product price: $14.35
/eaKey Features
Function
D - Lockout, With Locknut
Thread Size
3/8in-16
Type
Grooved Knob
Material
Thermoplastic/Steel, Hardened
Measurement Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0339.4005A4
Zoro #
G2214537
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
3/8in-16
Details
Function
D - Lockout, With Locknut
Item
Indexing Plunger,3/8-16,Steel,Pin Har
Type
Grooved Knob
Material
Thermoplastic/Steel, Hardened
Measurement Type
Inch
Description
Indexing Plunger,3/8-16,Steel,Pin Har
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.