Indexing Plunger D1= 3/8-24, D=5, Style A, Non-Lockout wo Locknut, Stainless Steel Not Hardened

  • Mfr # K0338.11105AL

  • Zoro # G7277798


product price:  $20.49
/ea

Key Features

Style
Knob
Grip Length
5/8"
Pin Dia.
3/16"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0338.11105AL
Zoro #
G7277798
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
5/8"
Pin Dia.
3/16"
Barrel Dia.
19/32"
Thread Size
3/8"-24
Tip Length
0.196"
Length
1-1/8"
Barrel Height
0.59"
Tip Dia.
0.19"
Plunger Dia.
5.00mm
Plunger Width
5 mm
Overall Length
43.5 mm
Thread Length
15 mm
Body Diameter
13 mm
Body Length
38.5 mm
Handle Diameter
21 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Material
Stainless Steel
With Locking Plunger
No
Handle Type
Mushroom Knob
Initial Nose Force
5 N
Handle Color
Black
Plunger Finish
Uncoated
Handle Material
Thermoplastic
Body Material
Stainless Steel
Final Nose Force
12 N
Retractable
Yes
Plunger Projection
5 mm
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Retractable
Measurement System
Inch
Plunger Material Grade
303
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Pin
Body Finish
Uncoated
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 3/8 In.-24, Thread Length 15 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 5.00mm, Plunger Projection 5 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 38.5 mm, Final Nose Force 12 N, Initial Nose Force 5 N, Overall Length 43.5 mm, Plunger Width 5 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.