Indexing Plunger D1= 3/8-24, D=5, Style A, Non-Lockout wo Locknut, Stainless Steel Not Hardened
Mfr # K0339.11105AL
Zoro # G3872575
product price:Â $18.15
/eaKey Features
Function
A - Non-Lockout, No Locknut
Type
Grooved Knob
Material
Thermoplastic/Stainless Steel, Not Hardened
Thread Size
3/8in-24
Measurement Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0339.11105AL
Zoro #
G3872575
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
3/8in-24
Details
Function
A - Non-Lockout, No Locknut
Type
Grooved Knob
Material
Thermoplastic/Stainless Steel, Not Hardened
Item
Indexing Plunger,3/8-24,Stainless,Pin
Measurement Type
Inch
Description
Indexing Plunger,3/8-24,Stainless,Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.